missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

MilliporeSigma™ Millicell™ Culture Plate Inserts

Designed for improved cell differentiation and expanded applications involving analytical cell biology. Millicell™ Culture Plate Inserts incorporate PTFE Biopore™ membranes with 0.4μm pores. Ready-to-use 30 or 12mm inserts for 6 and 24-well plates.

Supplier:  MilliporeSigma™ PICM01250

 View more versions of this product

Catalog No. PICM01250



Description

Description

Designed for improved cell differentiation and expanded applications involving analytical cell biology. Millicell™ Culture Plate Inserts incorporate PTFE Biopore™ membranes with 0.4μm pores. Ready-to-use 30 or 12mm inserts for 6 and 24-well plates.

Microporous, transparent membranes
  • Allow access to cell monolayer from both apical and basolateral domains
  • Promote enhanced cell attachment, growth, and differentiation of attachment-dependent and suspension cultures
  • Hydrophilic PTFE Biopore™ membranes for neural growth and embryo development work
  • Inert and allow repeated viewing of living cells through the membrane
  • Suitable for transport and permeability studies, co-culture for cell-cell interaction studies, in vitro toxicity testing, tumor cell metastasis studies, and organotypic cultures
Ready-to-use inserts
  • Fit most 6- or 24-well plates and are easily prepared for SEM and TEM techniques
  • Effective growth area for 12mm diameter inserts: 0.6cm2
  • Effective growth area for 30mm diameter inserts: 4.2cm2
  • Compatible with standard and fluorescent stains
Specifications

Specifications

0.6cm2
0.4 μm
24 Well Plate
10.5mm
Sterile
Biopore™ PTFE
Culture Insert
12mm
6-, 24-Well Plates
6, 24
SDS
Documents

Documents

Promotions

Promotions