missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

EMD Millipore™ Millicell™ Culture Plate Inserts

Designed for improved cell differentiation and expanded applications involving analytical cell biology. EMD Millipore Millicell™ Culture Plate Inserts incorporate PTFE Biopore™ membranes with 0.4μm pores. Ready-to-use 30 or 12mm inserts for 6 and 24-well plates.

$314.00 - $477.00

Specifications

Material Biopore™ PTFE
Pore Size 0.4μm
Sterility Sterile
View More Specs

Products 3
Catalog Number Mfr. No. Diameter (Metric) Filter For Use With (Equipment) Height (Metric) Culture Area Price Quantity  
Catalog Number Mfr. No. Diameter (Metric) Filter For Use With (Equipment) Height (Metric) Culture Area Price Quantity  
PICM0RG50 View Documents EMD Millipore™
PICM0RG50
30mm 6 Well Plate 5mm 4.2cm2 Pack of 50 Each for $477.00
PICM03050 View Documents EMD Millipore™
PICM03050
30mm 6 Well Plate 13mm 4.2cm2 Pack of 50 Each for $404.00
PICM01250 View Documents EMD Millipore™
PICM01250
12mm 24 Well Plate 10.5mm 0.6cm2 Pack of 50 Each for $314.00
Description

Description

Microporous, transparent membranes
  • Allow access to cell monolayer from both apical and basolateral domains
  • Promote enhanced cell attachment, growth, and differentiation of attachment-dependent and suspension cultures
  • Hydrophilic PTFE Biopore™ membranes for neural growth and embryo development work
  • Inert and allow repeated viewing of living cells through the membrane
  • Suitable for transport and permeability studies, co-culture for cell-cell interaction studies, in vitro toxicity testing, tumor cell metastasis studies, and organotypic cultures
Ready-to-use inserts
  • Fit most 6- or 24-well plates and are easily prepared for SEM and TEM techniques
  • Effective growth area for 12mm diameter inserts: 0.6cm2
  • Effective growth area for 30mm diameter inserts: 4.2cm2
  • Compatible with standard and fluorescent stains
Specifications

Specifications

Biopore™ PTFE
0.4μm
Sterile