missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
MilliporeSigma™ HPTLC Cellulose Plates, Glass Backed
Glass HPTLC Cellulose plates.
$816.95 - $2340.71
Specifications
Backing Material | Glass |
---|---|
Pore Size | 60 Å |
Type | Cellulose HPTLC Plate |
For Use With (Application) | Analysis of Polar Substances, Separation of Hydrophilic Substances by Partition Chromatography, for Investigating in-Vitro Samples Derived From The Human Body Without Any Medical Objective |
Thickness (Metric) | 200 μm |
Catalog Number | Mfr. No. | Sorbent | Dimensions (L x W) | Quantity | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Sorbent | Dimensions (L x W) | Quantity | Price | Quantity | |||
M1057860001
|
MilliporeSigma™
1057860001 |
Cellulose | 20 x 10 cm | 50/Pk. |
Each for $1,846.84
|
|
|||
M1057870001
|
MilliporeSigma™
1057870001 |
Cellulose | 10 x 10 cm | 25/Pk. |
Each for $816.95
|
|
|||
M1150350001
|
MilliporeSigma™
1150350001 |
Cellulose F | 10 x 10 cm | 25/Pk. |
Each for $1,205.03
|
|
|||
M1150360001
|
MilliporeSigma™
1150360001 |
Cellulose F | 20 x 10 cm | 50/Pk. |
Each for $2,340.71
|
|
|||
Description
Cellulose plates are used to analyze polar substances. An organic sorbent, cellulose is perfect for separating hydrophilic substances by partition chromatography. Typical applications include the analysis of amino acids, carbohydrates, and phosphates as well as nucleic acid and nucleic acid derivatives. We offer cellulose plates in two grades: TLC for conventional and HPTLC for demanding, high-performance separations.Specifications
Glass | |
Cellulose HPTLC Plate | |
200 μm |
60 Å | |
Analysis of Polar Substances, Separation of Hydrophilic Substances by Partition Chromatography, for Investigating in-Vitro Samples Derived From The Human Body Without Any Medical Objective | |
10 cm |