missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Eisco™ Pipet Stand
Wooden and polished.
$33.10 - $86.62
Specifications
Product Type | Pipet Rack |
---|---|
Autoclavable | Not Autoclavable |
Material | Wood |
Width (Metric) | 36 cm |
Width (English) | 14 in. |
Description
- Hold vertically pipets of assorted sizes
- Fitted with four rubber feet
Specifications
Pipet Rack | |
Wood | |
14 in. | |
16 in. |
Not Autoclavable | |
36 cm | |
41 cm |