missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Eisco™ Qualitative Filter Paper
Student quality Qualitative Filter Paper for use in school or home.
$20.12 - $23.38
Specifications
Format | Disc |
---|---|
For Use With (Equipment) | Conical Funnel |
Material | Cellulose |
Particle Retention | 11 μm |
Pore Size | 10 μm |
Catalog Number | Mfr. No. | Diameter (Metric) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) | Price | Quantity | |||||
S23803
|
Eisco™
CH0388A |
9 cm |
Pack of 100 Each for $20.12
|
|
|||||
S60173A
|
Eisco™
CH0388C |
12.5 cm |
Pack of 100 Each for $23.38
|
|
|||||
S23805
|
Eisco™
CH0388E |
18 cm |
N/A
|
N/A | |||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- Pack of 100.
Specifications
Disc | |
Cellulose | |
10 μm | |
100 Pk. |
Conical Funnel | |
11 μm | |
General Filtration | |
Filter Paper |