Please login to your online account to display your discounted pricing

EISCO Compression Balance


Durable plastic body.

Manufacturer: eisco  PH0020D

Catalog No. S60330A

  • / Each
 

Description & Specifications

Specifications

Capacity (English) 11 lb.
Type Compression balance
Capacity 11 lb., 5kg
Capacity (Metric) 5kg

Ideal for general-purpose and chemical weighing.

  • With easily readable wide-view dial
  • Zero adjustment knob

Balance capacity: 11.0 lb. (5kg)