missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Epredia™ Edge-Rite™ Disposable Microtome Blades
Experience consistent quality from blade to blade and sample to sample with Epredia™ Edge-Rite™ disposable microtome blades.
$401.79 - $517.21
Specifications
Product Type | Disposable Microtome Blade |
---|---|
Material | Surgical-grade Steel |
Disposable | Yes |
Description
- Surgical-grade steel
- High- and low-profile blades are specially coated to increase longevity and optimize section quality
Low profile blades:
- Blades are 20% thicker than traditional blades to increase knife edge stability, which allows for excellent ribboning and facilitates usage in cryostats
- Blades are 5% longer, allowing for more sections per blade
- Blades fit any low-profile blade holder
Specifications
Disposable Microtome Blade | |
Surgical-grade Steel | |
Yes |