missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Eagle™ Flammable Liquid Safety Storage Cabinet
Save time and money by keeping normally dangerous items on hand. With Eagle's Flammable Liquid Safety Storage Cabinet, you can safely keep flammable liquids near work areas.
$1064.84 - $3322.63
Specifications
Color | Yellow |
---|---|
Material | Steel |
Product Type | Floor Model Storage Cabinet |
Door Style | Manual-close |
For Use With (Application) | Flammables |
Catalog Number | Mfr. No. | Load Bearing Capacity | Certifications/Compliance | No. of Doors | No. of Shelves | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Load Bearing Capacity | Certifications/Compliance | No. of Doors | No. of Shelves | Price | Quantity | ||
17-156F
|
Eagle™
1962X |
60 gal. | OSHA, NFPA | 2 | 2 |
Each for $2,887.85
|
|
||
17-987-411
|
Eagle™
1904 |
4 gal. | OSHA, NFPA | 1 | 1 |
Each for $1,139.41
|
|
||
17-988-397
|
Eagle™
1925 |
12 gal. | OSHA, NFPA | 1 | 1 |
Each for $1,422.94
|
|
||
19-045-466
|
Eagle™
1992X |
90 gal. | OSHA, NFPA | 2 | 2 |
Each for $3,322.63
|
|
||
17-156D
|
Eagle™
1947X |
45 gal. | FM, NFPA, OSHA | 2 | 2 |
Each for $2,551.69
|
|
||
17-156B
|
Eagle™
1932X |
30 gal. | FM, NFPA, OSHA | 2 | 1 |
Each for $2,597.36
|
|
||
18-998-626
|
Eagle™
EGL1901 |
2 gal. | OSHA, NFPA | 1 | 1 |
Each for $1,064.84
|
|
||
Description
Save time and money by keeping normally dangerous items on hand. With Eagle's Flammable Liquid Safety Storage Cabinet, you can safely keep flammable liquids near work areas.
- Top and bottom vents, with baffle and cap, fitted with 2 in. (5cm) pipe thread on sidewalls for outside venting
- Double walls of 18-gauge steel provide 1.5 in. (3.8cm) air space
- 2 in. (5cm) raised sill contains spills
- Three-point key lock
- Manually operated doors
- Four adjustable leveling feet
- Adjustable galvanized steel shelves supported by four brackets hold over 500 lb. (227kg) each Labeled “FLAMMABLE—KEEP FIRE AWAY”
Door Choices
- Available with one or two hinged doors or with bifold door, hinged left, with piano hinge in the middle (2, 4, 12, and 16 gal. units have one door)
Order Info
Extra shelves available; call your Fisher Safety Customer Service Representative for ordering information.
Certifications
Cabinets 17-156A, B, C, and D are FM approved.
Compliance
Meet OSHA and NFPA Code 30 requirements.
Specifications
Yellow | |
Floor Model Storage Cabinet | |
Flammables |
Steel | |
Manual-close |