missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DuPont™ Tyvek™ FC Series 454 Boot Covers
Boot covers feature a Tyvek 400 FC skid-resistant friction coating for added slip protection.
Supplier: DuPont™ FC454SGY00010000
Description
- Tyvek 400 FC protective fabric with skid resistant coating
- 18 in. high boot cover with elastic top provides coverage up to calf
- One size fits most
- Gray
Specifications
Universal | |
Gray | |
Non-skid | |
5.4 mil | |
40.64 cm | |
45.72 cm |
Tyvek | |
Elastic Ankle | |
Serged | |
16 in. | |
18 in. | |
Boot Covers |