missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DuPont™ ProShield™ 3 Boot Covers (10 in. Tall)
Spunbond polypropylene boot covers with elastic top provides coverage up to calf.
Supplier: DuPont™ P3452SGY00010000
Description
- Spunbonded polypropylene substrate coated with a low-density polyethylene film for enhanced skid resistance and barrier performance
- ProShield 3 sole material provides enhanced skid-resistance
- One size fits most
Specifications
X-Large | |
LDPE | |
Elastic Top | |
Serged | |
40.64 cm | |
25.4 cm |
Polypropylene | |
Gray | |
Non-skid | |
16 in. | |
10 in. | |
Boot Covers |