missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Thermo Scientific™ Dri-Cal™ Particle Size Standards
Use Thermo Scientific™ Dri-Cal™ Particle Size Standards for calibrating particle sizing and counting instruments that require dry particles.
Supplier: Thermo Scientific™ DC05
Description
Use Thermo Scientific™ Dri-Cal™ Particle Size Standards for calibrating particle sizing and counting instruments that require dry particles.
Features:- Conveniently packaged in dropper-tipped vials in 1 gram quantities, enabling the user to dispense the particles directly into the sampling chamber; not suitable for dispersion in liquid media.
- Contains Certificate of Calibration and Traceability to NIST™, including description of the calibration method and its uncertainty and a table of chemical and physical properties
- Includes Material Safety Data Sheet with handling and disposal instructions
- Lot-numbered for technical service and support
Specifications
May contain trace amount of dispersant | |
Store at room temperature in a dry area. Store upright and keep bottle tightly sealed. Respiratory protection from dust is recommended. | |
Used for calibrating particle sizing and counting instrumentation that require dry particles for measuring dry media. | |
Dry Particle Counter Calibration | |
Size Standard Particles | |
1.05g/cm³ | |
1.59 at 589nm (25°C) | |
Product stable for a minimum of 24 months |
100% solids | |
Dry dyed polystyrene (DVB) microspheres | |
White | |
Polystyrene Divinylbenzene (PS-DVB) | |
Certificate of Calibration and Traceability | |
1 g | |
s = 0.6µm, 11% CV | |
5 μm |