missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DR Instruments Classroom Dissection Set with Tray for 20 to 40 Students
This Classroom Dissection Set with Tray is an ideal, cost-saving classroom dissection set for 20 or 40 students.
Supplier: DR Instruments DRCLS20
Alert:
California Proposition 65 WARNING: Cancer and Reproductive Harm
Description
This premium classroom dissection set is economical and has enough tools to share between 40 students for a group 20 groups of 2 students. It has plenty of scalpel blades and T-pins for multiple dissection. Comes in a durable plastic tray with slots for each instrument.
- Quality and Precision: Our set is crafted from high-quality stainless steel, ensuring durability and precision in every cut.
- Everything You Need: From scalpels to scissors, forceps, and more, our comprehensive set contains all the essential tools for a successful and educational dissection.
- Versatile and Educational: Explore biology, anatomy, and the natural world with confidence. Our set empowers students to learn, engage, and ask questions about the world around them.
- Reusable and Easy to Clean: Designed for multiple uses, our instruments are easy to clean and maintain for long-lasting classroom use.
- Value for Money: Our Classroom Dissection Set offers quality at an affordable price, making it the ideal choice for educators and schools.
Includes:
- 20 student scissors, 4.5 in.
- 20 student forceps, 4.5 in.
- 20 scalpel handles
- 100 scalpel blades
- 20 plastic, straight teasing needles
- 20 plastic, angular teasing needles
- 20 glass droppers
- 20 plastic rulers, 6 in.
- 20 packs of six T-Pins (or a bulk box of 300)
- One six-compartment tray for instruments
Order Info
Dimensions: 15 x 13 x 2.25 in. (38 x 33 x 5.7 cm)
Specifications
4.5 in. student scissors (20), 4.5 in. student forceps (20), scalpel handle (20), scalpel blades (100), plastic teasing needle, straight (20), plastic teasing needle angular (20), glass dropper (20), 6 in. plastic ruler (20), T-Pins | |
Classroom Dissection Set | |
An ideal, cost saving classroom dissection set for 20 or 40 students | |
1 Ea. |