missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Dräger™ Short-Term Detector Tubes - Hydrogen Sulfide
$163.27 - $194.37
Catalog Number | Mfr. No. | Components Measured | Measurement Range | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Components Measured | Measurement Range | Price | Quantity | ||||
18-556F
|
Dräger™
8101831 |
Hydrogen Sulfide 1/d | 1 to 200ppm |
Pack of 10 Each for $194.37
|
|
||||
17-985-245
|
Dräger™
6728041 |
Hydrogen Sulfide 0.5/a | 0.5 to 15ppm / 5 to 150ppm |
Pack of 10 Each for $171.16
|
|
||||
17-985-248
|
Dräger™
CH29801 |
Hydrogen Sulfide 5/b | 5 to 60ppm |
Pack of 10 Each for $163.27
|
|
||||
17-985-249
|
Dräger™
CH29101 |
Hydrogen Sulfide 100/a | 100 to 2000ppm |
Pack of 10 Each for $163.27
|
|
||||
Specifications
10 |