missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

BrandTech™ BRAND™ Dispensette™ S Organic Analog-adjustable Bottletop Dispensers

The Dispensette™ S Organic Analog Bottletop Dispensers feature a “floating piston” design for low-force operation and no wearing parts. Optimized flow channels make dispensing and priming even easier-particularly in instruments with large volumes. Designed for dispensing of organic solvents, concentrated acids and peroxides.

Supplier:  BrandTech™ BRAND™ 4630131

 View more versions of this product

Catalog No. 13-689-042



Includes: Discharge tube, valve mounting/calibration tool, polypropylene adapters, telescoping filling tube, recirculation tube (optional), performance certificate, operating manual

Description

Description

  • New discharge tube, with or without recirculation valve
  • New valve system - no additional sealing rings required, facilitates cleaning and preparations for autoclaving
  • Simple priming by optimized flow channels
  • Less dispensing force - especially with large volume instruments
  • Safe volume setting with internal scalloped track (analog-adjustable instruments)
  • Pivoted screw cap - does not disturb dispensing
  • Easy to calibrate and adjust in order to comply with GLP guidelines
  • Easy to dismantle for cleaning
  • Replacable filling and discharge valve with safety bulb (locks when discharge tube is not assembled)
  • 360° rotatable valve block allows bottle label to face user
  • Telescoping filling tube adjusts easily to different size bottles
  • DE-M marking

Warranty

One year

Specifications

Specifications

0.5% (25μL)
Autoclavable at 121°C
Yellow
0.5 to 5 mL
Dispensing organic solvents, including chlorinated and fluorinated hydrocarbons (e.g., trichlorofluoroethane and dichlormethane), acids like concentrated HCl and HNO3 (except HF), trifluoroacetic acid (TFA), tetrahydrofuran (THF) and peroxides
Bottletop Dispenser
ISO 9001
With recirculation valve
Analog
0.1 mL
SDS
Documents

Documents

Promotions

Promotions