missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ Viper™ Capillary Kits for LC Pumps

Order this single kit for all the easy, zero-dead-volume Thermo Scientific™ Viper™ Fingertight Fittings assembled with capillaries for your LC pumps.

Specifications

Type Single system connections
Length (Metric) Various
Material Stainless Steel
Max. Pressure 1250bar/18125psi
View More Specs

Products 2
Catalog Number Mfr. No. For Use With Type Diameter Price Quantity  
Catalog Number Mfr. No. For Use With Type Diameter Price Quantity  
DX60402301 View Documents Thermo Scientific™
60402301
ISO, LPG, or DGP Pumps for RS Systems Single system connections 130µm/180µm N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
DX60402302 View Documents Thermo Scientific™
60402302
ISO, LPG, or DGP Pumps for SD Systems Single system connections 180µm N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description

Description

Avoid data-destroying dead volumes in the capillary connections of your HPLC or UHPLC pump connections by using Thermo Scientific™ Viper™ Capillary Kits for LC Pumps. This kit provides worry-free connections for Thermo Scientific™ Dionex™ UltiMate™ 3000 ISO, LPG, or DGP Pumps in UltiMate RSLC and SD systems. Even with conventional columns and moderate pressures, poor connections can cause retention time shifts and peak distortions. The kit contains ViperFingertight Fittings which seal at the tip of the tubing and eliminate dead volumes and make it easier to plumb your HPLC or UHPLC system.

Worry-Free Connections

You won’t have to worry about capillary slippage or improper ferrule positioning anymore. Consistently perfect connections ensure robust chromatography with minimal interruption.

Pump-Specific Kits
  • UltiMate 3000 ISO, LPG, or DGP Pumps used in UltiMate 3000 SD Systems
  • UltiMate 3000 HPG Pumps used in UltiMate 3000 SD Systems
  • UltiMate 3000 ISO, LPG, or DGP Pumps used in UltiMate 3000 RS Systems
  • UltiMate 3000 HPG Pumps forUltiMate 3000 RS Systems
Convenient Single Kit

Stainless-steel Viper capillaries (I.D. x L, one each):

  • 0.18mm/0.007 in. x 450mm
  • 0.13mm/0.005 in. x 350mm
  • 0.13mm/0.005 in. x 250mm
Specifications

Specifications

Single system connections
Various
Stainless Steel
1250bar/18125psi