missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ Viper™ Capillary Stainless Steel Fingertight Fittings, 180µm

Ensure virtually zero-dead-volume connections for optimal liquid chromatography performance with easy-to-use fingertight fittings.

$160.13 - $360.39

Specifications

For Use With UHPLC systems and methods
Material Stainless Steel
Max. Pressure 1310 bar / 19,000 psi
View More Specs

Products 9 Description

Description

Maximize liquid chromatography (LC) performance and get virtually zero-dead-volume connections to ensure optimal separations. Thermo Scientific™ Viper™ Capillary Stainless Steel Fingertight Fittings for HPLC and UHPLC Systems are easy to use and enable fast, tool-free setup, even for the most advanced column- and valve-switching configurations. Compatible with virtually any common column and valve type, it is suitable for system pressures of up to 1310 bar (19,000 psi).

Robust LC Performance
  • Ferrule-free tightening design for virtually zero-dead-volume connections at operating pressures of up to 1310 bar
  • Suitable for temperatures up to 120°C
Easy to Use
  • Fingertight design
  • Flexible stainless-steel (1/32 in o.d.)
  • No tools required
Flexible
  • Compatible with virtually any valve and any column from any manufacturer
  • Fits narrow connections such as 10-port valves
  • Enables mixed use with different designs
  • Available in different lengths: 65mm and from 150 to 950mm in 100mm steps 
  • Available in different inner diameters: 100µm (0.004 in), 130µm (0.005 in) or 180µm (0.007 in)
Recommended Use
  • Use with Thermo Scientific Vanquish and UltiMate 3000 LC systems for fully integrated workflows.
  • Vanquish Horizon, Vanquish Flex, UltiMate 3000 XRS, UltiMate 3000 RS, UltiMate 3000 BioRS and UltiMate 3000 SD LC systems are equipped with the Viper fingertight fitting system as a standard.
Specifications

Specifications

UHPLC systems and methods
Stainless Steel
1310 bar / 19,000 psi

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.