missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Eisco™ Van de Graaff Generator with Accessories

All inclusive, high-power Van De Graaff kit including 10 accessories for a variety of electrostatic demonstrations.

Supplier:  Eisco™ EDUVDG

Catalog No. S05838



Description

Description

  • Van De Graaff can generate 200,000 to 400,000 volts depending on humidity levels
  • Typical discharge arch is 2 to 8 cm
  • Precision machined dome bracket to ensure easy fit and proper dome mounting to collect charge
  • Designed for demonstrations that cover all aspects of electrostatics such as charge conservation and transfer, Triboelectric Effect, conductors, insulators, Ionization, and more
  • Kit includes: Van De Graaff, grounded base mount discharge wand (removable), dust cover, Faraday's pail, perspex cylinder, head of hair, point dis-charger, neon bulb, electric whirl, pillar with suspended metal sphere, and comb
  • Features full instruction guide for assembly, troubleshooting, pedagogy, and student activities
  • Operating voltage: 110 V
  • Size: dome diameter: 9 in.; discharge wand diameter: 4 in.; overall size: 24 in. H with 9 x 10 in. base
Specifications

Specifications

Electrostatic experiments and where a continuous source of high voltage is required
110 V
Van de Graaff Generator
0.35 in.
0.39 in.
61 cm
∼6 μA
Van De Graaff, discharge wand, dust cover, Faraday's pail, perspex cylinder, head of hair, point dis-charger, neon bulb, electric whirl, pillar with suspended metal sphere, comb, instruction guide
9 in.
10 in.
24 in.
SDS
Documents

Documents

Accessories
Promotions

Promotions