missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

DC Regulated Power Supply

Designed to power automotive equipments.

Manufacturer:  Fisher Scientific XR38

Catalog No. S97691



Description

Description

  • Regulated output of 13.8V at 3A
  • Capable of handling 5A surges up to 30 minutes
  • For CB radios, stereo systems, mobile two-way radios, and vehicular alarm systems when removed from the vehicle

Specifications

  • Input Voltage: 120VAC 60Hz
  • Output Voltage: 13.8VDC
  • Output Current: 3A Continuous, 5A Surge
  • Load Regulation: Less Than 5%
  • Ripple: Less than 10mV rms
  • Output Protection: Thermal and Short
  • Input Protection: 2A, 250V Fuse

Order Info

Dimensions: 8.18D x 6W x 4.31 in. H (20.8 x 15.2 x 11cm); Weight: 5 lb. (2.2kg)

Specifications

Specifications

Dc Regulated Power Supply
13.8VDC
2.2kg
20.8cm
4.31 in.
15.2cm
60Hz
5 lb.
8.18 in.
13.8VDC 60Hz
11cm
Documents