missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Sartorius™ Cubis™ High-Capacity Micro Balance

Offering high accuracy and weighing performance. Sartorius™ Cubis™ High-Capacity Micro-Balances include excellent repeatability, fast response time, optimal ease of use, and ergonomics.

Specifications

Certifications/Compliance ISO, FDA/USP, GMP, GLP, UL Listed, CE compliant
Depth (Metric) Weighing cell: 435mm; display: 358mm
Display Type Touch screen, high-resolution color TFT, 5.7 in.
Electrical Requirements 100 to 240V AC, 50 to 60Hz
Height (Metric) Weighing cell: 232mm; display: 88mm (max)
View More Specs

Products 4
Catalog Number Mfr. No. Capacity (Metric) Readability Price Quantity  
Catalog Number Mfr. No. Capacity (Metric) Readability Price Quantity  
14557606 View Documents Sartorius™
MSA66S000DH
61g 0.001 mg N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
14557607 View Documents Sartorius™
MSA66P000DH
12/61g 0.001/0.01 mg N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
14557609 View Documents Sartorius™
MSA36S000DH
31g 0.001 mg N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
14557610 View Documents Sartorius™
MSA36P000DH
6/31g 0.001/0.01mg N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description

Description

 
  • Reliably weigh small samples directly into large sample vessels (up to 50mL volumetric flask)
    • Promote accuracy by eliminating the quantitative transfer process to avoid errors and sample loss
    • No more wasting of expensive samples- Save costs by eliminating the need for using weigh boats and/or weigh paper
  • Extended space on large 50 mm diameter weighing pan ideal for vessels requiring a larger support area (comes standard with 66S and 66P models only)
  • Adjustable titanium sample holder allows the use of long-necked round-bottom flasks, cylindrical HPLC bottles and test tubes for ease of use and ergonomics to reduce the risk of spillage (comes standard with all high-capacity micro models)
  • Optional climate sensor available, perfect for monitoring ambient conditions (temperature, barometric pressure, and humidity) within the weighing chamber
  • Two full-resolution (S) and two Polyrange (P) models available
  • All models are available with an MSA color touchscreen and automatic glass draft shield (DH)
  • Guide-assisted leveling (graphically shows which way to move the leveling feet)
  • Q-Apps available - standard and customized
Specifications

Specifications

ISO, FDA/USP, GMP, GLP, UL Listed, CE compliant
Touch screen, high-resolution color TFT, 5.7 in.
Weighing cell: 232mm; display: 88mm (max)
Titanium vessel holder; 30mm weigh pan
+5°C to +40°C
High-Capacity Micro Balance
Weighing cell: 222mm; display: 240mm
Weighing cell: 435mm; display: 358mm
100 to 240V AC, 50 to 60Hz
181mm
3.5s
20g
Mass unit conversion, density determination, stati