missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Corning™ Polypropylene PCR Tubes with Attached Cap
Manufactured from thin-walled polypropylene and designed for precise fit in heat blocks to optimize heat transfer. Corning™ PCR Tubes withstand forces up to 10,000 x g.
$204.43 - $426.38
Specifications
Certifications/Compliance | RNase, DNase-free |
---|---|
Closure Color | Clear |
Color | Clear |
Closure Material | Polypropylene |
For Use With (Equipment) | Heat blocks for fast heat transfer |
Catalog Number | Mfr. No. | Volume (Metric) | Closure Type | Color | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (Metric) | Closure Type | Color | Price | Quantity | |||
07-200-252
|
Corning™
C6530 |
0.5 mL | Flat | Clear |
Case of 1000 Each for $204.43
|
|
|||
07-200-493
|
Corning™
6531 |
0.2 mL | Domed | Clear |
Case of 960 Each for $387.00
|
|
|||
07-200-681
|
Corning™
6571 |
0.2 mL | Flat | Clear |
Case of 960 Each for $426.38
|
|
|||
Description
Individual PCR tubes are made of thin wall polypropylene and designed for precise fit in heat blocks to optimize heat transfer. Tubes are RNase-/DNase-free, are autoclavable at 121°C, and withstand centrifugation to 10,000 x g.
Specifications
RNase, DNase-free | |
Clear | |
Heat blocks for fast heat transfer | |
Non-sterile | |
10,000 x g | |
Tube |
Clear | |
Polypropylene | |
Conical bottom | |
Polypropylene | |
Autoclavable | |
Thin Wall PCR Tube |