missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Corning™ Thermowell™ GOLD Polypropylene PCR Tubes
Designed for precise fit in heat blocks
$193.79 - $270.51
Specifications
Certifications/Compliance | RNase, DNase-free |
---|---|
Quantity | 500/Pk. |
Closure Material | Polypropylene |
For Use With (Equipment) | Heat blocks to optimize heat transfer |
Shape | Flat |
Catalog Number | Mfr. No. | Volume (Metric) | Closure Type | Color | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (Metric) | Closure Type | Color | Price | Quantity | |||
07-200-396
|
Corning™
3750 |
0.5 mL | Flat | Clear |
N/A
|
|
|||
07-200-392
|
Corning™
3745 |
0.2 mL | Flat | Clear |
N/A
|
|
|||
07-200-391
|
Corning™
3744 |
0.2 mL | Flat | Assorted |
N/A
|
|
|||
07-200-393
|
Corning™
C3746 |
0.2 mL | Domed | Assorted |
N/A
|
|
|||
07-200-394
|
Corning™
C3747 |
0.2 mL | Domed | Clear |
N/A
|
|
|||
07-200-395
|
Corning™
3749 |
0.5 mL | Flat | Assorted |
N/A
|
|
|||
Description
Individual PCR tubes are made of thin wall polypropylene and designed for precise fit in heat blocks to optimize heat transfer. Tubes are RNase-/DNase-free, are autoclavable at 121°C, and withstand centrifugation to 10,000 x g.
Specifications
RNase, DNase-free | |
Polypropylene | |
Flat | |
Polypropylene | |
Autoclavable | |
Thin Wall PCR Tube |
500/Pk. | |
Heat blocks to optimize heat transfer | |
Non-sterile | |
10,000 x g | |
Tube |