missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Corning™ Synthemax™ II High Concentration Microcarriers 10g Vial

Designed to simplify your scale-up processes

Manufacturer:  Corning™ C3784

Catalog No. 13-700-509



Description

Description

  • Microcarriers are sterile and ready to use
  • To be used directly with bioreactors
  • Synthemax II surface treated to enhance cell attachment, maximizing cell yield and viability
  • USP Class VI polystyrene material provides a consistent platform
  • Synthemax II substrate creates a synthetic surface on the microcarriers for stem cell expansion
  • Highest Sterility Assurance Level (SAL) of 10-6
  • Certified nonpyrogenic
  • Optimized for iPS/ES applications
  • Bead size: 125-212 μm
  • Density: 1.026 ±0.004
  • cm2/gram: 360

Specifications

Specifications

125 to 212μm
Bioreactors
Synthemax™ II surface
Polystyrene
Designed to simplify scale-up processes
Sterile
Corning™ High Concentration Synthemax™ II Microcarriers
1 Case
Documents