missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Corning™ Scholar™ 171 Stirrer

Compact and suited for working in limited space

Supplier:  Corning™ 6795171

Catalog No. 11-497-22



Description

Description

The 5 x 5 inch plastic top Corning™ Scholar PC-171 Stirrer is compact and provides vigorous stirring with an alternating current motor for longer life and rugged construction. It operates on 120V/60Hz and is UL and CUL approved to meet needs in North America and other locations with similar requirements. -Space saving design and light weight. -UL, CUL and CE approved. -1 x 3/8 inch stir bar (No. 401435) included with each stirrer. -1 year warranty.

Order Info

Dimensions: 5L x 5W x 3.18 in. H (12.7 x 12.7 x 8.1cm)

Specifications

Specifications

100 to 1600 rpm
120 V
5 x 5 x 18 in. (12.7 x 12.7 x 8.1 cm)
8.1 cm
12.7 cm
12.7 cm
12.7 cm
12.7 cm
0.24 A
Corning Scholar 171
Plastic
29 w
18 in.
5 in.
5 in.
5 in.
5 in.
120V 60Hz
60 Hz
SDS
Documents

Documents

Accessories
Promotions

Promotions