missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Corning™ RC Syringe Filters
High burst strength for assured performance
$266.29 - $368.64
Specifications
Material | Regenerated Cellulose |
---|---|
Material (Membrane) | Regenerated Cellulose |
Pore Size | 0.2 μm |
For Use With (Application) | For tissue culture and HPLC |
Pressure Rating | 87psi |
Catalog Number | Mfr. No. | Diameter (Metric) | Hold up Volume (After Air Purge) | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) | Hold up Volume (After Air Purge) | Price | Quantity | ||||
09-754-23
|
Corning™
431222 |
25 mm | 150 μL |
Case of 50 Each for $368.64
|
|
||||
09-754-6
|
Corning™
431215 |
15 mm | 10 μL |
Case of 50 Each for $266.29
|
|
||||
Description
- A variety of membranes are available to meet your needs: Polyethersulfone (PES) – low protein binding and faster flow rates; surfactant-free cellulose acetate (SFCA) – lowest protein binding; polytetrafluorethylene (PTFE) – chemical resistance; regenerated cellulose (RC) – best choice for DMSO compatibility; Nylon (NY) – hydrophilic, surfactant-free, and lowest extractable.
- 100% integrity tested, nonpyrogenic and noncytotoxic, manufactured in accordance with ISO 9001 standards.
Order Info
Pore size and membrane type is printed on every syringe filter. Sterile filters are individually blister-wrapped in cases of 50, nonsterile in cases of 50.
Compliance
Manufactured to ISO 9002 and GMP standards, and 100% integrity tested. HPLC-certified filters (RC) undergo extensive testing to ensure no extraneous peaks in UV range.
Specifications
Regenerated Cellulose | |
0.2 μm | |
87psi | |
Syringe Filter |
Regenerated Cellulose | |
For tissue culture and HPLC | |
Polypropylene | |
0.5 to 100 mL |