missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Corning™ PYREX™ VISTA™ Micro Filter Flask
Small flasks recommended for microchemical use.
$424.28 - $424.28
Specifications
Description | Style: Filtering; Top style: Beaded rim |
---|---|
Diameter (Metric) Outer Tubing | 1 cm |
Material | Borosilicate Glass |
Disposable | Reusable |
Mouth Style | Narrow |
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
S76107B
|
Corning™
7036050EM |
50 mL |
Pack of 6 Each for $424.28
Case of 2 Pack for $848.56
|
|
|||||
Description
- Permanent blue enamel marking spots
- With tubulation
Compliance
Designed to ASTM™ E-1406, Type 2.
Specifications
Style: Filtering; Top style: Beaded rim | |
Borosilicate Glass | |
Narrow |
1 cm | |
Reusable | |
Non-sterile |