missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Corning™ PYREX™ Test Tubes
Beaded rim for durability.
$138.85 - $253.95
Specifications
Design Type | Plain Beaded Rim |
---|---|
Material | Borosilicate Glass |
Sterility | Non-sterile |
Graduated | No |
Catalog Number | Mfr. No. | Capacity (Metric) | Diameter (Metric) | Length (Metric) | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Diameter (Metric) | Length (Metric) | Price | Quantity | |||
S63288
|
Corning™
980015EMD |
14 mL | 15 mm | 125 mm |
N/A
|
|
|||
S63290
|
Corning™
980018EMD |
27 mL | 18 mm | 150 mm |
N/A
|
|
|||
S63291
|
Corning™
980020EMD |
34 mL | 20 mm | 150 mm |
N/A
|
|
|||
S63287
|
Corning™
980013EMD |
9 mL | 13 mm | 100 mm |
N/A
|
|
|||
Description
- Made from special tubing to provide optimum wall thickness
- Beaded rims are fire-polished
- All tubes have enamel marking spots except the 0.98 in. (25mm) size
Specifications
Plain Beaded Rim | |
Borosilicate Glass | |
Non-sterile | |
No |