missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Corning™ Positive Charged 10g Vial Microcarriers

Designed to simplify your scale-up processes

Manufacturer:  Corning™ C3787

Catalog No. 13-700-511



Description

Description

  • Microcarriers are sterile and ready to use
  • To be used directly with bioreactors
  • Surface treated with a positive charge to enhance cell attachment and expansion
  • USP Class VI polystyrene material provides a consistent platform
  • Highest Sterility Assurance Level (SAL) of 10-6
  • Certified nonpyrogenic
  • Bead size: 160-200 μm
  • Density: 1.090 ± 1.150
  • cm2/gram: 515

Specifications

Specifications

160 to 200μm
Bioreactors
Positive charged
Polystyrene
Designed to simplify scale-up processes
Sterile
Corning™ Positive Charged Microcarriers
1 Case
Documents