missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Corning™ PES Syringe Filters
Manufactured from polyethersulfone (PES) for the fastest flow rates, low protein binding and low extractables. Corning™ PES Syringe Filters are ideal for tissue culture and HPLC applications.
Supplier: Corning™ 431229
Description
- A variety of membranes are available to meet your needs: Polyethersulfone (PES) – low protein binding and faster flow rates; surfactant-free cellulose acetate (SFCA) – lowest protein binding; polytetrafluorethylene (PTFE) – chemical resistance; regenerated cellulose (RC) – best choice for DMSO compatibility; Nylon (NY) – hydrophilic, surfactant-free, and lowest extractable.
- 100% integrity tested, nonpyrogenic and noncytotoxic, manufactured in accordance with ISO 9001 standards.
Order Info
Pore size and membrane type is printed on every syringe filter. Sterile filters are individually blister-wrapped in cases of 50, nonsterile in cases of 50.
Compliance
Manufactured to ISO 9002 and GMP standards, and 100% integrity tested.
Specifications
PES | |
0.2 μm | |
100 μL | |
Acrylic | |
0.5 to 100 mL |
PES | |
For tissue culture and HPLC | |
87psi | |
Syringe Filter | |
28 mm |