missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Corning™ Microcentrifuge Tubes
Specially designed polypropylene tubes protect sensitive samples and provide added security against leakage and contamination. Corning™ Microcentrifuge Tubes withstand forces up to 20,000 x g.
$550.03 - $743.82
Specifications
Max. RCF | 20,000 x g |
---|---|
Product Type | Microcentrifuge Tube |
Closure Color | Orange |
Closure Material | Polypropylene |
Color | Natural |
Catalog Number | Mfr. No. | Cap Style | Capacity (Metric) | Bottom Shape | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Cap Style | Capacity (Metric) | Bottom Shape | Price | Quantity | |||
05-538-69C
|
Corning™
430915 |
Attached Screw Cap with silicone O-ring | 2 mL | Conical Self-Standing |
Case of 500 Each for $698.44
|
|
|||
05-538-70C
|
Corning™
430917 |
Screw Cap, Unattached | 2 mL | Conical Self-Standing |
Case of 500 Each for $550.03
|
|
|||
05-538-71A
|
Corning™
430909 |
Attached Screw Cap with silicone O-ring | 1.5 mL | Conical |
Case of 500 Each for $743.82
|
|
|||
Description
Specially designed polypropylene tubes protect sensitive samples and provide added security against leakage and contamination. Corning™ Microcentrifuge Tubes withstand forces up to 20,000 x g.
- Corning polypropylene microcentrifuge tubes feature screw caps that provide a tight secure seal.
- Choice of attached cap with silicone O-Ring or unattached rim seal cap.
- Withstands a maximum 20,000 RCF.
- Sterile
Specifications
20,000 x g | |
Orange | |
Natural | |
50/Pk. | |
Screw Cap |
Microcentrifuge Tube | |
Polypropylene | |
Polypropylene | |
Sterile |