missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Corning™ Graduated Polystyrene Cylinder
Accurately dispense culture media or other biological fluids
Supplier: Corning™ 430182
Description
These 100 mL Corning™ optically clear polystyrene graduated cylinders are designed for aseptic and accurate dispensing of sterile culture media or other biological fluids. A polyethylene dust cover is included.Specifications
Polystyrene | |
1/Pk. | |
Yes | |
Polyethylene Dust Cover | |
Not Autoclavable | |
Round | |
Sterile | |
8.05 in. |
±0.05 in. | |
50/Cs. | |
1.26 in. | |
1 mL | |
1 mL | |
1.14 in. | |
Round | |
Graduated Cylinder |