missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Corning™ PYREX™ Disposable Conical-Bottom Glass Centrifuge Tubes
Nonsterile tubes, constructed of Pyrex™ borosilicate glass.
$336.84 - $446.58
Specifications
Disposable | Single-use |
---|---|
Material | Borosilicate Glass |
Sterility | Non-sterile |
Shape | Cylindrical |
Bottom Shape | Conical |
Catalog Number | Mfr. No. | Capacity (Metric) | Shape | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Shape | Price | Quantity | ||||
05-538-127
|
Corning™
9950215 |
15 mL | Cylindrical |
Case of 125 Each for $412.66
|
|
||||
05-538-125
|
Corning™
995025 |
5 mL | Cylindrical |
Case of 125 Each for $336.84
|
|
||||
05-538-126
|
Corning™
9950210 |
10 mL | Cylindrical |
Case of 125 Each for $394.81
|
|
||||
13-646-108
|
Corning™
9950250 |
50 mL | Cylindrical |
Case of 72 Each for $446.58
|
|
||||
Description
These tubes feature more consistent uniform wall thickness, a well formed conical tapered tip, and durable tip radius. The tubes are designed to withstand centrifugation up to 3000 RCF.
Screw caps are sold separately. Product is supplied nonsterile.For screw caps, see Cat. Nos. 9998-13, 99999-13 to fit Cat. No. 99502-5; see Cat. No. 9998-15, 99999-15 to fit Cat. Nos. 99502-10, 99502-15; see Cat. Nos. 9999-24 to fit Cat. No. 99502-50.
Specifications
Single-use | |
Non-sterile | |
Conical | |
No | |
3000 x g |
Borosilicate Glass | |
Cylindrical | |
No Cap | |
Centrifuge Tube |