missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Corning™ Cryogenic Vial Storage Boxes

For storage of internally and externally threaded vials in temperatures to –196°C (–320.8°F)

$313.13 - $440.41

Specifications

Color Orange
Product Type Cryogenic Vial Storage Box
For Use With (Application) For storage of internally and externally threaded vials
Includes Silk-screened lid
Material Polycarbonate
View More Specs

Products 3
Catalog Number Mfr. No. Tube Array Height (English) Height (Metric) Holds Price Quantity  
Catalog Number Mfr. No. Tube Array Height (English) Height (Metric) Holds Price Quantity  
07-200-617 View Documents Corning™
C431121
10 x 10 2 in. 5.1cm 100 2mL internally threaded vial Case of 10 Each for $329.62
07-200-616 View Documents Corning™
C431120
9 x 9 3.75 in. 9.5cm 81 4 to 5mL internally or externally threaded vial Case of 10 Each for $440.41
07-200-615 View Documents Corning™
C431119
9 x 9 2 in. 5.1cm 81 1 to 2mL internally or externally threaded vial Case of 10 Each for $313.13
Description

Description

For storage of internally and externally threaded vials in temperatures to –196°C (–320.8°F)

  • Durable polycarbonate
  • Vented for drainage, stack interchangeably, and feature large labeling area
  • Clear silk-screened lid features nonreversible design and numeric grid to prevent misalignment of lid and provide easy identification of vials
  • Autoclavable at 121°C (249.8°F)

  • Fisher Cat. 07-200-615, accepts: 81 1.0 to 2.0mL internally or externally threaded vials
  • Fisher Cat. 07-200-616, Accepts: 81 4.0 to 5.0mL internally or externally threaded vials
  • Fisher Cat. 07-200-617, Accepts: 100 2.0mL internally threaded vials

Specifications

Specifications

Orange
For storage of internally and externally threaded vials
Polycarbonate
Cryogenic Vial Storage Box
Silk-screened lid