missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Corning™ BioCoat™ Control Insert, PET Membrane
Use alongside BD BioCoat™ inserts when studying effects of the ECM component present on the BD BioCoat cell culture insert
$673.58 - $677.75
Specifications
Material | PET |
---|---|
Type | Well Plate |
Storage Requirements | 2° to 8°C |
No. per Case | 24/Cs. |
Surface Coating | BioCoat Control |
Catalog Number | Mfr. No. | Inserts per Plate | Pore Size | No. of Wells | Quantity | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Inserts per Plate | Pore Size | No. of Wells | Quantity | Price | Quantity | ||
08-774-154
|
Corning™
354572 |
12 | 0.4 μm | 24 | 2 |
Case of 24 Each for $673.58
|
|
||
08-774-162
|
Corning™
354578 |
12 | 8 μm | 24 | 2 |
Case of 24 Each for $677.75
|
|
||
Description
Corning BioCoat cell culture inserts are pre-coated with extracellular matrix proteins for applications requiring a protein-coated cell surface, such as cell adhesion, growth, invasion, migration and/or differentiation.
Coatings include Corning Matrigel™ matrix, Fibronectin, Collagen, and Laminin.
Order Info
Supplied in ready-to-use Falcon™ Companion Tissue Culture Plates
Specifications
PET | |
2° to 8°C | |
BioCoat Control |
Well Plate | |
24/Cs. |