Please login to your online account to display your discounted pricing

Corning™ CoolCell™ Cell Freezing Vial Containers


Controls rate of freezing to −1°C/minute when placed in a −80°C freezer.

Manufacturer: corning™  C432000

Catalog No. 07-210-000

  • / Case
 

Description & Specifications

Specifications

Well Count 12
Holds 12 standard 1.0 to 2mL cryogenic vials
Material Non-absorbent foam
Shape Round
No. per Pack 1
Product Type CoolCell
No. per Case 1
Item Description High cell recovery, cell viability
Color Purple
Type Alcohol and fluid free

  • For 12 standard 1.0 mL to 2.0mL cryogenic vials
  • Radially symmetric for uniform vial freezing
  • Numbered wells for easy sample identification
  • Beveled lid for secure gripping and easy opening
  • Non-absorbent foam
  • To remove vials tip the device upside down
  • Purple