missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Contec™ Trolley and Double Bucket Systems
Features a stainless steel rolling cart with removable handle for easier autoclaving and more convenient storage. Contec™ Trolley and Double Bucket System offers multiple wringer choices to accommodate all Contec™ mop systems.
$1648.37 - $1869.80
Specifications
Product Type | Cart and Bucket System |
---|---|
Material | Polypropylene, Stainless Steel |
Autoclavable | Yes |
Dimensions | 22 x 23.5 x 36 in. (56 x 60 x 91 cm) |
For Use With (Application) | Provides effective cleanroom cleaning ability for compact environments with limited storage space |
Catalog Number | Mfr. No. | Color | Includes | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Includes | Price | Quantity | ||||
19-033-703
|
Contec™
2757 |
Red and Gray | Stainless steel cart with removable handle, casters with brakes, 2 x 5 gal. (20L) autoclavable polypropylene red and gray Buckets, Stainless steel drip cap |
Case for $1,648.37
|
|
||||
19-038-727
|
Contec™
2650 |
Each for $1,869.80
|
|
||||||
Description
Features a stainless steel rolling cart with removable handle for easier autoclaving and more convenient storage. Contec™ Trolley and Double Bucket System offers multiple wringer choices to accommodate all Contec™ mop systems.
- Durable, lightweight and compact design improves maneuverability and reduces storage space
- Four casters; two fixed and two swivel and lock easily with the touch of a foot
- System can be used with two or three buckets, depending upon the required cleaning protocols; extendable frame accommodates additional bucket
- Included stainless steel connecting kit prevents drips between buckets
- Ideal for cleanrooms and controlled environments with small autoclaves or limited storage space
- For maximum flexibility, wringers are ordered separately
Specifications
Cart and Bucket System | |
Yes | |
Provides effective cleanroom cleaning ability for compact environments with limited storage space | |
36 in. | |
Stainless steel cart with removable handle, casters with brakes, 2 x 5 gal. (20L) autoclavable polypropylene red and gray Buckets, Stainless steel drip cap | |
56 cm | |
60 cm |
Polypropylene, Stainless Steel | |
22 x 23.5 x 36 in. (56 x 60 x 91 cm) | |
Contec™ wringers and coordinated mops; Compatible with all sizes and styles of Contec™ mops according to selected wringer | |
91 cm | |
22 in. | |
23.5 in. |