missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

United Scientific Supplies Clear Plastic Magnifier

Features dual lenses of 3X and 6X magnification.

Supplier:  United Scientific Supplies PMD002

Catalog No. S19230C



Description

Description

  • Length: 4.5 in. (11cm)
  • Magnification: 3X, 6X
  • Diameter: 50mm (3X lens); 20mm (6X lens)

Specifications

Specifications

4.5 in.
Magnifier
Plastic
11.43 cm
5, 2 cm
Clear
1.96, 0.78 in.
3, 6x
SDS
Documents

Documents

Promotions

Promotions