missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Thermo Scientific™ Cimarec+™ Hotplate Series
Get exceptional safety and temperature performance for your routine protocols.
Supplier: Thermo Scientific™ HP88850100
Description
Get exceptional safety and temperature performance for your routine protocols with the Thermo Scientific™ Cimarec+™ Hotplate series. You’ll find exceptional safety and temperature performance for your routine protocols. The Cimarec+ Series are available in three sizes, providing flexibility from microscale chemistries to production operations.
Advanced technology- Temperature adjustable in 1 degree increments
- Hot Top warning system protects from accidental burns with prominent display when heating surface is above 50°C (122°F)
- Top plate choices in ceramic or aluminum
- Easy-to-read LED display for heating
- Raised display design protects electronics from spills
- Optional temperature probe and splash guard protection shield
- Variable sizes for different sample volumes
Specifications
US-Style | |
16.2 x 11.3 x 4 in. (41.1 x 28.7 x 10.2cm) | |
3 Years | |
100/120 V | |
Ceramic | |
Ambient to 400°C | |
16.2 in. | |
11.3 in. | |
41.1 cm | |
28.7 cm | |
50/60 Hz |
LED | |
Hot Plate | |
cCSAus, CE | |
Square | |
10.25 x 10.25 in. | |
4 in. | |
15 lb. | |
10.2 cm | |
6.8 kg | |
100/120 V, 50/60 Hz | |
(1) Power Cord |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.