missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Kimble™ Mark-M™ 3mL Rim Top Soda Lime Glass Culture Tubes
These Kimble™ Mark-M™ glass culture tubes feature a permanent vertical ceramic label, fused to the glass, which is easily written on with marker or pencil.
Supplier: DWK Life Sciences 60AM10MW
Description
- SODA LIME GLASS TUBES
- All tubes have sturdy, uniform bottoms and consistent lengths
- Labels are located 3/4 in. from open end
- Permanent white marketing spots
- Capacity 3mL
- Length 75mm, OD 10mm
- Shelf Pack Quantity 250, Case of 1000
- Manufactured from 90 expansion soda-lime glass conforming to USP Type III requirements
Order Info
Minimum order quantity: 25 cases.
Specifications
USP Type III | |
3 mL | |
Soda Lime Glass with 1.375in. Ceramic Label | |
250/Pk., 1000/Cs. | |
10 mm |
White Label | |
75 mm | |
Yes | |
Fire Rimmed |