missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

CEP Cylinder Dolly HD

Transport cylinders in industrial or outdoor situations

Supplier:  CEP 7301CG

Catalog No. 29-635-1032



Description

Description

  • Accommodates Class 300 SCF industrial gas cylinders and No. 5 acetylene cylinders
  • Constructed from durable polyethylene
  • Single cylinder
  • Load capacity: 113.4kg (250 lb.)
  • Size: 57 × 65 × 117cm (22.5 × 24.75 × 46 in.)

For demanding industrial facilities or tough outdoor applications in which transport of cylinders is required.

Specifications

Specifications

Cylinder Dolly HD
113.4 kg
Industrial facilities
117 cm
57 cm
65 cm
250 lb.
22.5 x 24.75 x 46 in. (57 x 65 x 117 cm)
46 in.
22.5 in.
24.75 in.
SDS
Documents

Documents

Promotions

Promotions