missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
MilliporeSigma™ Calbiochem™ Agarose, Type I, Molecular Biology Grade
Suitable for a wide range of nucleic acid electrophoresis and immunoelectrophoresis applications.
$442.00 - $1200.00
Specifications
Color | White |
---|---|
Product Type | Agarose |
Form | Powder |
Melting Temperature | 87° to 89°C |
Catalog Number | Mfr. No. | Quantity | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity | |||||
121853500GM
|
MilliporeSigma™
121853500GM |
500 g |
Each for $1,200.00
|
|
|||||
121853100GM
|
MilliporeSigma™
121853100GM |
100 g |
Each for $442.00
|
|
|||||
Specifications
White | |
Agarose | |
Powder | |
87° to 89°C |