missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Burrell Scientific Wrist Action™ Model 75 Laboratory Shakers
Bench top shakers with swirling action of hand mixing
$9376.64 - $15233.55
Specifications
Speed Range | 385 rpm |
---|---|
Product Type | Laboratory Shaker |
Includes | Side arm shafts, Clamps, Power cord, Operations manual, Allen Wrench, Lever arm brake |
Catalog Number | Mfr. No. | Frequency | Voltage | No. of Positions | Model | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Frequency | Voltage | No. of Positions | Model | Price | Quantity | ||
14-400-120
|
Burrell Scientific
0757750419 |
60 cycles | 115 V | 4 | 75-AA |
Each for $9,376.64
|
|
||
14-400-121
|
Burrell Scientific
0757750436 |
50 Hz | 220 V | 4 | 75-AA |
N/A
|
N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
14-400-122
|
Burrell Scientific
BUR0757750819 |
60 cycles | 115 V | 8 | 75-BB |
Each for $9,776.94
|
|
||
14-400-123
|
Burrell Scientific
0757750836 |
50 Hz | 220 V | 8 | 75-BB |
N/A
|
N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
14-400-124
|
Burrell Scientific
BUR0757751219 |
60 cycles | 115 V | 12 | 75-CC |
N/A
|
N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
14-400-125
|
Burrell Scientific
0757751236 |
50 Hz | 220 V | 12 | 75-CC |
N/A
|
N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
14-400-126
|
Burrell Scientific
0757751619 |
60 cycles | 115 V | 16 | 75-DD |
N/A
|
N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
14-400-128
|
Burrell Scientific
0757752419 |
60 cycles | 115 V | 24 | 75-FF |
N/A
|
N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
14-400-129
|
Burrell Scientific
0757752436 |
50 Hz | 220 V | 24 | 75-FF |
N/A
|
N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
14-400-130
|
Burrell Scientific
0757651619 |
60 cycles | 115 V | 16 | 75-BT |
N/A
|
N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
14-400-131
|
Burrell Scientific
0757651636 |
50 Hz | 220 V | 16 | 75-BT |
N/A
|
N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- Single Speed with Timer
- Material: Aluminum and steel
- Max tested Load at 4.5kg (10 lb.)
- Color: Blue and white
Warranty
One Year
Specifications
385 rpm | |
Laboratory Shaker | |
Side arm shafts, Clamps, Power cord, Operations manual, Allen Wrench, Lever arm brake |