missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Burrell Scientific Wrist Action™ Model 75 Laboratory Shakers
Bench top shakers with swirling action of hand mixing
Supplier: Burrell Scientific 0757750419
Description
- Single Speed with Timer
- Material: Aluminum and steel
- Max tested Load at 4.5kg (10 lb.)
- Color: Blue and white
Warranty
One Year
Specifications
385 rpm | |
Laboratory Shaker | |
68 lb. | |
75-AA | |
4 |
115 V | |
60 cycles | |
30.8 kg | |
Side arm shafts, Clamps, Power cord, Operations manual, Allen Wrench, Lever arm brake |