missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Brady™ BrightSorb™ High Visibility SOCs
Flexible design is easily molded around spills.
$217.17 - $217.17
Specifications
Color | Black/Red on Yellow |
---|---|
Capacity (English) | 12 gal. |
Material | Surfactant-treated Polypropylene |
Type | SPC Absorbent |
For Use With (Application) | Absorbing chemicals, acids and bases |
Catalog Number | Mfr. No. | Length (English) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (English) | Price | Quantity | |||||
19-000-678
|
Brady™
CH412 |
4 ft. |
Case of 12 Each for $217.17
|
|
|||||
Description
- Surfactant-treated polypropylene SOCs can be used on a wide range of chemicals,acids and bases including hydrofluoric acid
- They are chemically inert, so they will not react with aggressive fluids
- Color and print help prevent risk of slips, trips and falls
Specifications
Black/Red on Yellow | |
Surfactant-treated Polypropylene | |
Absorbing chemicals, acids and bases | |
7.62 cm |
12 gal. | |
SPC Absorbent | |
3 in. |