missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Branson Ultrasonics™ DHA-1000 Ultrasonic Cleaning System

Effectively cleans larger parts, glassware, and apparatus. Branson Ultrasonics DHA-1000 Ultrasonic Cleaning System is ideal for cleaning larger circuit boards and plastic, glass, or metal objects.

Manufacturer:  Branson Ultrasonics™ 000914506

Catalog No. 15-337-15

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Includes: All models are supplied with 6 ft. (1.8m) 3-wire cord and plug.

Description

Description

  • Requires only electrical connection for full operation
  • Deep-drawn, Type 304 stainless-steel 37.8L (10 gal.) tank has rounded corners for easy cleaning and bottom-mounted drain
  • Analog controls are front mounted below drip line for easy access with protection from solution
  • Built-in, solid-state ultrasonic generator with 40kHz industrial transducers is designed for continuous duty
 

Order Info

Optional accessories include recommended stainless-steel parts basket (15-335-73) and cover with handle (15-335-74) (sold separately).

Warranty

One-year warranty.

Specifications

Specifications

37.8L (10 gal.)
10.5 in.
26.6cm
120V, 3A
6 ft. 3-wire cord and plug
35.56cm
DHA-1000
31.7kg
19 in.
48.2cm
43.1 x 48.2cm (17 x 19 in.)
For cleaning larger circuit boards and plastic, glass, or metal objects
14 in.
Stainless Steel
70 lb.
16 in.
Documents
Accessories