missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

BrandTech™ BRAND™ HandyStep™ Electronic Repeating Pipetter

Combines all the benefits of other standard electronic repeating pipetters with broad tip compatibility

Manufacturer:  BrandTech™ 705002

Catalog No. 13-688-401



Includes: Charging base, AC adapter, one battery pack, certificate of performance, operating manual, and a selection of PD-Tips

Description

Description

Ensures accurate and reliable pipetting, and dispensing of many liquids for pharmaceutical, industrial, and research laboratories.

  • Dispenses volumes from 1.0μL to 50mL, including traditional and nonstandard volumes such as 9.2, 25, 260, 1250μL, and more
  • Operates in three different modes: single-volume pipetting; repeat dispensing; and Autodispense mode
  • Autodispense mode detects operator dispensing rhythm for the first three dispensings, then continues to dispense at that interval for as long as the dispense button is pushed—no time-interval preprogramming required; reduces repetitive motion up to 97%
  • Aspirating and dispensing speeds are independently adjustable to ensure optimal accuracy with different liquids
  • Large, easy-to-read LCD readout facilitates referencing of volume, operating mode, dispensing/aspirating speeds, battery charge, and remaining dispensings during operation
  • Automatically recognizes and displays the size of BRAND PD-Tips™ dispenser tips upon insertion; if using alternative tips, just scroll to input the correct tip size
  • Battery charges either inside or outside pipetter; purchase second battery pack for nearly continuous pipetting
  • Motorized design ensures effortless operation, reducing hand strain and error
  • Comfortable for use with either hand

Order Info

Electrical requirements: 110V, 50/60Hz.

Compatible Tips: BRAND PD-Tips dispenser tips and most standard syringe tips, including Fisherbrand™ Dispenser tips.

Warranty

One year

Specifications

Specifications

1 to 0.3%
Dispenser tip
Ergonomic
Charging base, AC adapter, one battery pack, certificate of performance, operating manual and a selection of PD-Tips
1 Year
1μL to 50mL
NiMH
LCD
Dispenser tip
0.1 to 100μL
1μL to 50mL
Documents
Accessories
Promotions

Promotions