missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Brady™ Bradylite™ Ultra Reflective Number: 1
Ideal for low light or dark areas. Brady™ Bradylite™ Ultra Reflective Number labels are made from Engineering Grade B-997 material and display text in Yellow on Black.
Supplier: Brady™ BRD50001
Description
- Made from Engineering Grade B-997 material
- Special cold temperature adhesive can be applied at temperatures as low as -10°F (-27°C)
Specifications
Compatible surface types: Rough, Smooth, Textured | |
Black, Yellow | |
Reflective Sheeting (B-997) | |
WASTE WATER | |
65/Pk. | |
0.0071 in. |
Acrylic, Permanent | |
Die-cut | |
Bradylite™ Ultra Reflective Number Label - 1 | |
Labeling in Low Light Conditions | |
1.75 x 3.5 in. (W x H) | |
2.5 in. |