missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Brady™ ToughStripe™ Floor Marking Tape
ToughStripe™ Floor Marking Tape (3.5m/100 ft. in length) is a long-lasting, heavy-duty solution for marking floors, aisles, work cells and other designated areas.
$80.41 - $146.96
Specifications
Format | Tape |
---|---|
Material | Polyester |
For Use With (Application) | Used to mark aisles, passageways, storage locations and point out safety equipment and exits |
Quantity | 1 Roll |
Temperature Range (Metric) | -18°C to +54°C |
Catalog Number | Mfr. No. | Color | Width (English) | Width (Metric) | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Width (English) | Width (Metric) | Price | Quantity | |||
19150700
|
Brady™
104310 |
Black | 2 in. | 5.08 cm |
N/A
|
|
|||
19150710
|
Brady™
104340 |
Black | 3 in. | 7.62 cm |
N/A
|
|
|||
19150720
|
Brady™
104370 |
Black | 4 in. | 10.2 cm |
N/A
|
|
|||
19140977
|
Brady™
132434 |
Black, Orange | 3 in. | 7.6 cm |
N/A
|
|
|||
19150709
|
Brady™
104319 |
Black, White | 2 in. | 5.08 cm |
N/A
|
|
|||
19150719
|
Brady™
104349 |
Black, White | 3 in. | 7.62 cm |
N/A
|
|
|||
19150729
|
Brady™
104379 |
Black, White | 4 in. | 10.2 cm |
N/A
|
|
|||
19150707
|
Brady™
104317 |
Black, Yellow | 2 in. | 5.08 cm |
N/A
|
|
|||
19150717
|
Brady™
104347 |
Black, White | 3 in. | 7.6 cm |
N/A
|
|
|||
19150727
|
Brady™
104377 |
Black, Yellow | 4 in. | 10.2 cm |
N/A
|
|
|||
19150704
|
Brady™
104314 |
Blue | 2 in. | 5.08 cm |
N/A
|
|
|||
19150714
|
Brady™
104344 |
Blue | 3 in. | 7.62 cm |
N/A
|
|
|||
19150724
|
Brady™
104374 |
Blue | 4 in. | 10.2 cm |
N/A
|
|
|||
19150705
|
Brady™
104315 |
Green | 2 in. | 5.08 cm |
N/A
|
|
|||
19150715
|
Brady™
104345 |
Green | 3 in. | 7.62 cm |
N/A
|
|
|||
19150725
|
Brady™
104375 |
Green | 4 in. | 10.2 cm |
N/A
|
|
|||
19150706
|
Brady™
104316 |
Orange | 2 in. | 5.08 cm |
N/A
|
|
|||
19150716
|
Brady™
104346 |
Orange | 3 in. | 7.62 cm |
N/A
|
|
|||
19150726
|
Brady™
104376 |
Orange | 4 in. | 10.2 cm |
N/A
|
|
|||
19150703
|
Brady™
104313 |
Red | 2 in. | 5.08 cm |
N/A
|
|
|||
19150713
|
Brady™
104343 |
Red | 3 in. | 7.62 cm |
N/A
|
|
|||
19150723
|
Brady™
104373 |
Red | 4 in. | 10.2 cm |
N/A
|
|
|||
19150708
|
Brady™
104318 |
White, Red | 2 in. | 5.08 cm |
N/A
|
|
|||
19150718
|
Brady™
104348 |
White, Red | 3 in. | 7.62 cm |
N/A
|
|
|||
19150728
|
Brady™
104378 |
White, Red | 4 in. | 10.2 cm |
N/A
|
|
|||
19150701
|
Brady™
104311 |
White | 2 in. | 5.08 cm |
N/A
|
|
|||
19150711
|
Brady™
104341 |
White | 3 in. | 7.62 cm |
N/A
|
|
|||
19150721
|
Brady™
104371 |
White | 4 in. | 10.2 cm |
N/A
|
|
|||
19150702
|
Brady™
104312 |
Yellow | 2 in. | 5.08 cm |
N/A
|
|
|||
19150712
|
Brady™
104342 |
Yellow | 3 in. | 7.62 cm |
N/A
|
|
|||
19150722
|
Brady™
104372 |
Yellow | 4 in. | 10.2 cm |
N/A
|
|
|||
Description
- Visible floor-marking improves safety and organization in almost any industrial environment
- High-gloss surface shines like new paint and withstands forklift traffic without tearing or lifting
- Ideal for marking aisles, passageways and storage locations and identifying equipment and egress paths
- Can be easily applied by one person working alone
Specifications
Tape | |
Used to mark aisles, passageways, storage locations and point out safety equipment and exits | |
-18°C to +54°C | |
30.48 m |
Polyester | |
1 Roll | |
100 ft. |