missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Brady™ SPC Re-Form Universal Sorbent Pads

Unique composition absorbs up to 50% more than traditional meltblown polypropylene sorbents

$101.76 - $139.86

Specifications

Certifications/Compliance NFPA Class A
Color Gray
For Use With (Application) Ideal for handling foot traffic and wiping applications, indoor use or dry-weather outdoor use
Dimensions (L x W) 19 x 15 in. (48.2 x 38 cm)
Length (English) 19 in.
View More Specs

Products 3
Catalog Number Mfr. No. Weight Capacity Capacity (English) Capacity (Metric) Type Price Quantity  
Catalog Number Mfr. No. Weight Capacity Capacity (English) Capacity (Metric) Type Price Quantity  
19-190-053
View Documents Promotion Details
Brady™
RFP100
Heavyweight 40 gal. 151.4 L Re-Form Plus Sorbent Pad, Medium-Linting
Case of 100 Each for $139.86
 
19-190-054
View Documents Promotion Details
Brady™
RFP300
Medium-weight 32 gal. 121.13 L Re-Form Plus Sorbent Pad, Medium-Linting
Case of 100 Each for $121.45
 
19-190-055
View Documents Promotion Details
Brady™
RFP500
Lightweight 24 gal. 90.8 L Re-Form Plus Sorbent Pad, Medium-Linting
Case of 100 Each for $101.76
 
Description

Description

  • For basic drips and spills
  • Netted construction for extra durability
  • Indoor use or dry-weather outdoor use
  • General-purpose sorbent (not for use with highly agressive acids and caustics)
  • Re-Form Plus pads feature perforated spunbound coverstock on one side that withstands foot traffic
  • All pads measure 15 x 19 in. (38.1 x 48.3cm)
  • Color: Gray

Specifications

Specifications

NFPA Class A
Ideal for handling foot traffic and wiping applications, indoor use or dry-weather outdoor use
19 in.
15 in.
Gray
19 x 15 in. (48.2 x 38 cm)
48.2 cm
38 cm
SDS
missing translation for 'documents'

missing translation for 'documents'