missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Brady™ Labels for BMP™21 Mobile Printer, ID PAL™ and LABPAL™ Printers
For general identification, laboratory identification, panel identification and plate
$51.63 - $58.49
Specifications
Certifications/Compliance | RoHS |
---|---|
Adhesive Type | Acrylic |
Color | White |
Finish | Matte |
Material | Polypropylene |
Catalog Number | Mfr. No. | Height (English) | Height (Metric) | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Height (English) | Height (Metric) | Price | Quantity | ||||
19-140-450
|
Brady™
M217507425 |
0.75 in. | 19.05 mm |
Pack for $58.49
|
|
||||
19-140-448
|
Brady™
M213757425 |
0.375 in. | 9.5 mm |
Pack for $51.63
|
|
||||
19-140-449
|
Brady™
M215007425 |
0.5 in. | 12.70 mm |
Pack for $54.66
|
|
||||
Description
For general identification, laboratory identification, panel identification and plate
- Made of B-7425 polypropylene or B-595 vinyl film with pressure sensitive, permanent adhesive
- Various colors available
Compliance
Compliant with RoHS Directive
Specifications
RoHS | |
White | |
Polypropylene | |
For general identification, laboratory identification, panel identification and plate | |
1 Ea. | |
-80 to 70°C | |
6.4 m |
Acrylic | |
Matte | |
Printer Label | |
M210 Label Printer, M210-LAB Label Printer, M211 Label Printer, BMP™21 LAB Label Printer, BMP™21-PLUS Label Printer | |
-112 to 158°F | |
0.004 in. | |
21 ft. |