missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ 9 mm Autosampler Vial Screw Thread Open Top Caps with Septa, 6 mm Hole
Fisherbrand™'s 9 mm screw thread caps and septa are fully compatible with all 9 mm screw thread vials and provide easy-on, easy-off convenience with just one turn.
Supplier: Fisherbrand™ 13622181
Description
Fisherbrand™'s 9 mm screw thread caps and septa are fully compatible with all 9 mm screw thread vials and provide easy-on, easy-off convenience with just one turn.
- Fully compatible with all 9 mm Screw Thread Vials
- Easy-on, easy-off convenience with just one turn
- Pre-assembled caps and septa are convenient and minimize contamination from handling
- Polypropylene caps are chemically inert and suitable for most chromatography applications
- Closures have the profile of a crimp or snap closure for compatibility with robotic autosamplers
- Closures are shipped in sealed poly bags to prevent contamination during transport
Specifications
Black | |
No | |
Polypropylene caps; crimp or snap closure for compatibility with roboticautosamplers; closures that are shipped in sealed polybags to prevent contamination during transport. | |
50 Shore A | |
1 mm | |
9 mm |
Polypropylene | |
Red PTFE/White Silicone/Red PTFE | |
100 | |
Fisherbrand | |
Screw Cap | |
6 mm |